
3/8" SN Series Nut.
Item #: 188615
Cat #: SN37
UPC: 782856649373
Documents & Guides
SN Series Nut. Rod Size: 3/8 in, Material: Steel, Finish: Electro Galvanized. Standard Package Quantity: 100.
Sign In or Register to view pricing and more.
Overview
SN Series Nut. Rod Size: 3/8 in, Material: Steel, Finish: Electro Galvanized. Standard Package Quantity: 100.
Allows side mounting of nut to threaded rod Reduces the need for threading compared to standard nuts and washers Ideal for retrofit projects, such as trapeze installations, where disassembly of the support system is not desired Works with slightly damaged threads and minor burrs on the threaded rod Reduces installation time up to 50%
Also known as: 782856649373, SN37, split nut
Specifications
Material: | Steel |
Finish: | Electrogalvanized |
Material: | Steel |
Finish: | Electrogalvanized |
Customer Reviews
No reviews for this product
(0)