String Inverter, 25kW, 208 V, 1000 VDC

Item #: 1886108

Cat #: CPS-25KW-208V

UPC:

Sign In or Register to view pricing and more.
String Inverter, 25 Kilowatts, 208 Volts, 1000 Volts (Input)

Overview

String Inverter, 25 Kilowatts, 208 Volts, 1000 Volts (Input)
Also known as: CPS-25KW-208V

Specifications

Volts DC: 1000
Volts AC: 208
Wattage: 25 kW
Volts DC: 1000
Wattage: 25 kW
Volts AC: 208

Customer Reviews

No reviews for this product
(0)