Push button, Harmony XB4, metal, black mushroom 40mm, 22mm, spring return, unmarked, 1NO

Item #: 18860

Cat #: XB4BC21

UPC: 785901380597

Sign In or Register to view pricing and more.

Overview

Push button, Harmony XB4, metal, black mushroom 40mm, 22mm, spring return, unmarked, 1NO
This Harmony XB4 40mm mushroom head modular black push button operates with a spring return / impulse mechanism. It has a metal bezel. This 40mm mushroom shaped push button is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. Its schematic is clearly distinguishable thanks to clear colors and markings, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments.
Also known as: 785901380597, XB4BC21

Specifications

Mounting: Panel
IP/NEMA Rating: IP65, NEMA 4X
Type: Pushbutton
Standards: California Proposition 65
Mounting: Panel
Type: Pushbutton
IP/NEMA Rating: IP65, NEMA 4X
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)