This product may not be available in all locations.
AC Drive, XT Corrosion Protection, Open, 480VAC, 3PH, 186-125A, Frame 6, No HIM
Item #: 1885956
Cat #: 20GE7ND156LNANNNNN
UPC: 194033911904
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
PowerFlex 755T Drives, Corrosive Gas Protection (XT), Forced Air, Low Harmonic, AFE Drive (PowerFlex 755TL), Open Type/IP00; Wall Mount, Light Duty - 150 Horse Power (186 Amp), Normal Duty - 125 Horse Power (156 Amp), Heavy Duty - 100 Horse Power (125 Amp), 480 Volt AC, 3-Phase, Frame 6, Standard EMI Protection, No HIM & TotalFORCE Control
Overview
PowerFlex 755T Drives, Corrosive Gas Protection (XT), Forced Air, Low Harmonic, AFE Drive (PowerFlex 755TL), Open Type/IP00; Wall Mount, Light Duty - 150 Horse Power (186 Amp), Normal Duty - 125 Horse Power (156 Amp), Heavy Duty - 100 Horse Power (125 Amp), 480 Volt AC, 3-Phase, Frame 6, Standard EMI Protection, No HIM & TotalFORCE Control
Our PowerFlex® 755T drives are designed to provide harmonic mitigation, regeneration, and common bus solutions that help reduce energy costs, add flexibility, and increase productivity. These are the first drives to offer TotalFORCE® technology which uses several patented features to help optimize your system.
Also known as: 194033911904, 20GE7ND156LNANNNNN
Specifications
Type: | AC Drive |
Amps: | 156, 125, 186 |
Volts AC: | 480 |
Horsepower: | 125, 100, 150 |
Size: | Frame 6 |
Type: | AC Drive |
Volts AC: | 480 |
Size: | Frame 6 |
Amps: | 156, 125, 186 |
Horsepower: | 125, 100, 150 |
Customer Reviews
No reviews for this product
(0)