General Purpose Electrical Vinyl Tape, 3/4" x 66', Orange

Item #: 1885937

Cat #: 46-1700C-ORN

UPC: 783250809936

Documents & Guides
General Purpose Electrical Vinyl Tape, 3/4 Inch Wide x .007 Inch Thick x 66 Foot Long, Orange
Sign In or Register to view pricing and more.

No associated products found.

Overview

General Purpose Electrical Vinyl Tape, 3/4 Inch Wide x .007 Inch Thick x 66 Foot Long, Orange
When performance matters, count on WireArmour™ Electrical Tape from IDEAL Electrical to get the job done.
Also known as: 783250809936, 46-1700C-ORN

Specifications

Length: 66 ft
Width: 3/4 in
Material: Vinyl
Color: Orange
Product Thickness: 0.007 in
Length: 66 ft
Material: Vinyl
Product Thickness: 0.007 in
Width: 3/4 in
Color: Orange

Customer Reviews

No reviews for this product
(0)