
General Purpose Electrical Vinyl Tape, 3/4" x 66', Yellow
Item #: 1885935
Cat #: 46-1700C-YLW
UPC: 783250809967
Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Electrical Vinyl Tape, 3/4 Inch Wide x .007 Inch Thick x 66 Foot Long, Yellow
Overview
General Purpose Electrical Vinyl Tape, 3/4 Inch Wide x .007 Inch Thick x 66 Foot Long, Yellow
When performance matters, count on WireArmour™ Electrical Tape from IDEAL Electrical to get the job done.
Also known as: 783250809967, 46-1700C-YLW
Specifications
Length: | 66 ft |
Width: | 3/4 in |
Material: | Vinyl |
Color: | Yellow |
Product Thickness: | 0.007 in |
Length: | 66 ft |
Material: | Vinyl |
Product Thickness: | 0.007 in |
Width: | 3/4 in |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)