
General Purpose Electrical Vinyl Tape, 3/4" x 66', White
Item #: 1885933
Cat #: 46-1700C-WHT
UPC: 783250809950
Documents & Guides
General Purpose Electrical Vinyl Tape, 3/4 Inch Wide x .007 Inch Thick x 66 Foot Long, White
Sign In or Register to view pricing and more.
Overview
General Purpose Electrical Vinyl Tape, 3/4 Inch Wide x .007 Inch Thick x 66 Foot Long, White
When performance matters, count on WireArmour™ Electrical Tape from IDEAL Electrical to get the job done.
Also known as: 783250809950, 46-1700C-WHT
Specifications
Length: | 66 ft |
Width: | 3/4 in |
Material: | Vinyl |
Color: | White |
Product Thickness: | 0.007 in |
Length: | 66 ft |
Material: | Vinyl |
Product Thickness: | 0.007 in |
Width: | 3/4 in |
Color: | White |
Customer Reviews
No reviews for this product
(0)