General Purpose Electrical Tape, Vinyl, 3/4" x 60', Blue

Item #: 1885931

Cat #: 46-1700C-BLU

UPC: 783250809899

Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Electrical Tape, Vinyl, 3/4 Inch x 60 Feet, Blue

Overview

General Purpose Electrical Tape, Vinyl, 3/4 Inch x 60 Feet, Blue
Used primarily for general splicing purposes. It can also be used as primary insulation for splices up to 600 volts. This general purpose vinyl tape provides a protective outer jacket over splices and can be used for wrapping wire harnesses and insulating degaussing coils.
Also known as: 783250809899, 46-1700C-BLU

Specifications

Color: Blue
Length: 60 ft
Material: Vinyl
Width: 0.750 in
Color: Blue
Material: Vinyl
Length: 60 ft
Width: 0.750 in

Customer Reviews

No reviews for this product
(0)