Selector Switch, 3-Position, Black, Maintained, 2NO/NC Contacts

Item #: 188563
Cat #: 9001SKS43BH2
UPC: 785901043799
Sign In or Register to view pricing and more.
Selector Switch, 3 Position, Black Knob, Maintained, 2 Normally Open, Normally Closed, Contact, Non-Metallic, 30 mm, NEMA 4/4X/13, Cam C

Overview

Selector Switch, 3 Position, Black Knob, Maintained, 2 Normally Open, Normally Closed, Contact, Non-Metallic, 30 mm, NEMA 4/4X/13, Cam C
This selector switch is part of the range of control and signaling units, Harmony 9001SK diameter 30mm plastic. It has a double insulated bezel. It is supplied with a black standard knob. Thanks to its double insulated bezel it is adapted for applications requiring a high resistance to corrosion. It is easily installed into a standard 30mm diameter panel cut-outs and its protection index is IP66. It features 3 positions. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 785901043799, 9001SKS43BH2

Specifications

Mounting: Panel
Color: Black
Material: Plastic
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Material: Plastic
Standards: California Proposition 65
Color: Black
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)