8' 42W T8 LED Lamp, 35K

Item #: 1885418

Cat #: LED42T8R17DL96FGP835BF

UPC: 046135411991

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T8, 8 Foot, 42 Watt, 5300 Lumen, 3500K, 82 CRI, 120-277 Volt, Non-Dimmable, Frosted Glass, 1 per SKU, 10 per Case *Sylvania Product Code 41199* *Sylvania Part # 41199*

Overview

LED Lamp, T8, 8 Foot, 42 Watt, 5300 Lumen, 3500K, 82 CRI, 120-277 Volt, Non-Dimmable, Frosted Glass, 1 per SKU, 10 per Case *Sylvania Product Code 41199* *Sylvania Part # 41199*
LEDlescent T8HO Ballast-Free lamps are an energy saving alternative, designed to replace traditional fluorescent T8/T12 lamps by bypassing the existing ballast.
Also known as: 046135411991, LED42T8R17DL96FGP835BF

Specifications

Wattage: 42
Color Rendering Index (CRI): 82
Base: Recessed Double Contact (R17d)
Volts AC: 120
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Material: Glass
Lumens: 5300
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Type: Ballast Bypass (Type B)
Wattage: 42
Base: Recessed Double Contact (R17d)
Shape: T8 (Tubular)
Material: Glass
Color Temperature: 3500 (Neutral White)
Dimmable: No
Color Rendering Index (CRI): 82
Volts AC: 120
Length: 8 ft, 96 in
Lumens: 5300
Light Technology: LED
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)