2'x4' Switchable LED Panel with Battery

Item #: 1884968

Cat #: CPX-2X4-ALO8-SWW7-IE10WCP

UPC: 194995604319

Documents & Guides
2 Ft. x 4 Ft. Switchable LED Panel with Battery, 120-277V, CRI>80, 3500K/4000K/5000K,
Sign In or Register to view pricing and more.

No associated products found.

Overview

2 Ft. x 4 Ft. Switchable LED Panel with Battery, 120-277V, CRI>80, 3500K/4000K/5000K,
The CPX Series LED is a low-glare panel featuring an external driver. This cost-effective, reliable flat panel is visually comfortable and can be recessed mounted. Suitable for many applications such as schools, offices, retail, convenience stores, hospitals, healthcare facilities and other commercial spaces. Certain airborne contaminants can diminish integrity of acrylic.
Also known as: 194995604319, CPX-2X4-ALO8-SWW7-IE10WCP

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 4 ft, 48 in
Width: 24 in, 2 ft

Customer Reviews

No reviews for this product
(0)