LED Area Light, 150 Watt, 20000 Lumen, 5000K, 120-277V

Item #: 1884815

Cat #: AREAFLD3A/150UNVD750/T5/BZ

UPC: 046135613197

Sign In or Register to view pricing and more.
Documents & Guides
LED Area Light, 150 Watt, 20000 Lumen, 5000K, 70 CRI, 120-277 Volt, 0-10V dimmable, Type V Distribution, Bronze Painted Finish, Aluminum Housing, Polycarbonate Lens *Sylvania Product Code 61318* *Sylvania Part # 61319*

Overview

LED Area Light, 150 Watt, 20000 Lumen, 5000K, 70 CRI, 120-277 Volt, 0-10V dimmable, Type V Distribution, Bronze Painted Finish, Aluminum Housing, Polycarbonate Lens *Sylvania Product Code 61318* *Sylvania Part # 61319*
The SYLVANIA ValueLED Area Light 3A luminaires are the perfect alternative to traditional lighting technologies, offering a variety of solutions to illuminate parking lots, parking garage ​roofs and general area lighting. Integrated 3 pin photocontrol receptacle compatible with Standard NEMA photo cell. Shorting cap included. Each luminaire ships with a universal mounting accessory for round/square pole mounting.
Also known as: 046135613197, AREAFLD3A/150UNVD750/T5/BZ

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Surface
Wattage: 150
IP/NEMA Rating: IP65
Color: Bronze
Lumens: 20000
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 150
Color: Bronze
Type: 0-10V Dimming
Dimmable: Yes
Mounting: Surface
IP/NEMA Rating: IP65
Lumens: 20000
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)