Eaton 10250T pushbutton

Item #: 188480

Cat #: 10250T32R-POP

UPC: 782114408483

Documents & Guides
Eaton 10250T pushbutton, 10250T, 30.5 mm, Heavy-Duty, Standard, square, Non-illuminated, Momentary, Mushroom , Red actuator, Red field, EMERGENCY STOP and STOP, 1NO-1NC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton 10250T pushbutton, 10250T, 30.5 mm, Heavy-Duty, Standard, square, Non-illuminated, Momentary, Mushroom , Red actuator, Red field, EMERGENCY STOP and STOP, 1NO-1NC
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782114408483, 10250T32R-POP

Specifications

Mounting: Panel
Color: Red
Amps: 10
Type: Mushroom, Momentary, Pushbutton
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Mounting: Panel
Amps: 10
Volts AC: 600
Color: Red
Type: Mushroom, Momentary, Pushbutton
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)