48-22-8811 - 10lb. Extended Locking Tool Lanyard

Item #: 1884784

Cat #: 48-22-8811

UPC: 045242505647

Sign In or Register to view pricing and more.
Documents & Guides
Extended Locking Tool Lanyard, Weight Capacity: 10lbs., Stay Safe and Stay Productive While Working at Heights by Reducing the Risks Associated with Dropped Tools, Red/Black

Overview

Extended Locking Tool Lanyard, Weight Capacity: 10lbs., Stay Safe and Stay Productive While Working at Heights by Reducing the Risks Associated with Dropped Tools, Red/Black
Milwaukee® 10 lb. Extended reach locking tool lanyard helps users stay safe and stay productive while working at heights by reducing the risks associated with dropped tools. The lanyard body is engineered to provide the best shock absorption, slowing the tool gradually if a drop occurs. Locking carabiners require double actions to open, ensuring a secure connection. Integrated swiveling carabiner reduces twists when using tools. The red color coded lanyard allows the user to easily identify the lanyard's weight rating. 50% longer body for extended reach. For use with tools up to ten pounds.
Also known as: 045242505647, 48-22-8811

Specifications

Weight Capacity: 10 lbs
Type: Lanyard
Weight Capacity: 10 lbs
Type: Lanyard

Customer Reviews

No reviews for this product
(0)