MINIATURE CIRCUIT

Item #: 188478

Cat #: EGB24060

UPC: 785901130406

Sign In or Register to view pricing and more.

Overview

SQD EGB24060 MINIATURE CIRCUIT
Also known as: 785901130406, EGB24060

Specifications

Poles: 2
Volts AC: 277, 480Y
Amps: 60
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 2
Amps: 60
Mounting: Bolt On
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating AC: 35 kA

Customer Reviews

No reviews for this product
(0)