Phone/Cable Wallplate, 1-Gang, .625" Hole, Brass

Item #: 1884397

Cat #: 81017

UPC: 078477420003

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.625 Inch, Standard, Box Mount, Material: Brass - Color/Finish: Brass.

Overview

1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.625 Inch, Standard, Box Mount, Material: Brass - Color/Finish: Brass.
1-Gang .625-Inch Hole Device Telephone/Cable Wallplate, Standard Size, Box Mount, Brass
Also known as: 078477420003, 81017

Specifications

Type: Standard, Telephone Cable
Gangs: 1
Material: Brass
Color: Brass
Type: Standard, Telephone Cable
Material: Brass
Gangs: 1
Color: Brass

Customer Reviews

No reviews for this product
(0)