![Exhaust Grill, Type 12, 10" Exhaust Grill, Type 12, 10"](https://rexel-cdn.com/products/hoftep10ul12.jpg?i=45BA367B-6E80-4C30-AC3B-456329947AE2&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Exhaust Grill, Type 12, 10 Inch, Light Gray
Overview
Exhaust Grill, Type 12, 10 Inch, Light Gray
nVent HOFFMAN HOFTEP10UL12 exhaust grilles includes an air filter, filter retainer with integral finger guard and grille. The ABS composite grille is black.
Also known as: 783510127817, TEP10UL12
Specifications
Diameter: | 10 in |
Color: | Gray |
Material: | Thermoplastic |
IP/NEMA Rating: | NEMA 12 |
Diameter: | 10 in |
Material: | Thermoplastic |
Color: | Gray |
IP/NEMA Rating: | NEMA 12 |
Customer Reviews
No reviews for this product
(0)