LED High Bay, 2', Selectable Watt/Lumen/CCT, 120-277V

Item #: 1883994

Cat #: KT-HBLED105PS-2FB-8CSD-VDIM-P

UPC: 843654134567

Documents & Guides
LED High Bay, 2 Foot, Selectable Watt: 65/90/105,Selectabl CCT:4000K/5000K, 80 CRI, Frosted Lens, 120-277 Volt, 0-10V Dimming, V-Hook and Chain Mounting Accessories Included
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

LED High Bay, 2 Foot, Selectable Watt: 65/90/105,Selectabl CCT:4000K/5000K, 80 CRI, Frosted Lens, 120-277 Volt, 0-10V Dimming, V-Hook and Chain Mounting Accessories Included
The XFit High Bay is now available with Keystone’s innovative Power Select and Color Select technologies.
Also known as: 843654134567, KT-HBLED105PS-2FB-8CSD-VDIM-P

Specifications

Wattage: 105, 65, 90
Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Mounting: Chain
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Lumens: Selectable
Volts AC Range: 120 - 277
Wattage: 105, 65, 90
Mounting: Chain
Light Technology: LED
Lumens: Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Type: 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)