contactor, TeSys F, 3P(3NO), AC-3, <=440V 225A with coil LX9

Item #: 188398

Cat #: LC1F225

UPC: 785901726746

contactor, TeSys F, 3P(3NO), AC-3, <=440V 225A with coil LX9, 24...600V AC 40/400Hz, LX4 - 24...460V DC, LXE - 100...250V AC 50/60Hz or 100…380V DC
Sign In or Register to view pricing and more.

No associated products found.

Overview

contactor, TeSys F, 3P(3NO), AC-3, <=440V 225A with coil LX9, 24...600V AC 40/400Hz, LX4 - 24...460V DC, LXE - 100...250V AC 50/60Hz or 100…380V DC
TeSys F contactor, 3 poles (3NO), 225A/690V AC-3, for motor applications up to 110kW@400V. Contactor with no coil to allow a later selection and installation (coil to be ordered separately), it provides bolt terminals for bars or cables with lugs. For high operating rates until 2400 cycles/hour and environments until 55°C, it procures high reliability and durability. It makes installation and maintenance easy thanks to a drawer for insertion of the selected coil and a large choice of add-on blocks and accessories (to be ordered separately). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901726746, LC1F225

Specifications

Phase: 3
Mounting: Panel
Poles: 3
Type: Contactor, Non-Reversing, No Coil
Amps: 225
Volts AC: 600
Standards: California Proposition 65
Phase: 3
Poles: 3
Amps: 225
Standards: California Proposition 65
Mounting: Panel
Type: Contactor, Non-Reversing, No Coil
Volts AC: 600

Customer Reviews

No reviews for this product
(0)