Terminal Block, End Barrier, Blue, for 1492-JD3C, JD3

Item #: 18839

Cat #: 1492-EBJD3-B

UPC: 662073059356

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, End Barrier, Blue, for 1492-JD3C, JD3, 20 in a Package

Overview

Terminal Block, End Barrier, Blue, for 1492-JD3C, JD3, 20 in a Package
Our family of Finger-safe Terminal Blocks falls between open-style NEMA/EEMAC terminal blocks and full-function IEC style terminal blocks. Our finger-safe terminal blocks are compact and have recessed terminals. They are UL component recognized and CSA certified plus CE marked for use in the European Union. You can select from 11 colors for easy circuit identification. In addition to our standard multi-rail terminal blocks, we offer a wide range of fusible terminal blocks and isolation switches.
Also known as: 662073059356, 1492-EBJD3-B

Specifications

Type: Terminal Block, End Barrier
Color: Blue
Mounting: Snap On
Family / Style: 1492
Type: Terminal Block, End Barrier
Mounting: Snap On
Color: Blue
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)