316SS, Wall Mount Enclosure, 4X, 24x24x12

Item #: 188385

Cat #: A24H2412SS6LP3PT

UPC: 783510143336

Sign In or Register to view pricing and more.
Documents & Guides
Continuous Hinge with 3-Point Latch, Type 4X, Material: Stainless Steel, Dimensions: 24" x 24" x 12"

Overview

Continuous Hinge with 3-Point Latch, Type 4X, Material: Stainless Steel, Dimensions: 24" x 24" x 12"
Wall-Mount 4x Enclosure, 3pt Latch, Bulletin A4SW3 (Stainless Wall-Mount 4x Enclosure with 3pt Latch, 1-Door, White), Size/Dims: 24" x 24" x 12", Material/Finish: Ss Type 316l
Also known as: 783510143336, A24H2412SS6LP3PT

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Material: Stainless Steel
Color: White
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Color: White
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)