4 Form 85 Alum

Item #: 188377

Cat #: LL400A

UPC: 781381118330

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LL, FM85, Size: 4", Material: Pressure Cast Aluminum.

Overview

Conduit Body, Type: LL, FM85, Size: 4", Material: Pressure Cast Aluminum.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381118330, LL400A

Specifications

Type: Type LL
Diameter: 4 in
Material: Aluminum
Type: Type LL
Material: Aluminum
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)