Ballerina 5-Light 36" Vanity, Mahogany Bronze

Item #: 1883750

Cat #: 60-1267

UPC: 045923612671

Sign In or Register to view pricing and more.
Documents & Guides
Ballerina - 5 Light 36" Vanity with Champagne Linen Washed Glass - Mahogany Bronze Finish

Overview

Ballerina - 5 Light 36" Vanity with Champagne Linen Washed Glass - Mahogany Bronze Finish
The Ballerina 60-1267 5 light, 36-inch vanity is a stylish lighting solution for the home. Illuminate hallways, bathrooms, and living rooms with this deep rich mahogany vanity featuring champagne linen washed Glass. Elegant and traditional, this 5 light vanity adds sophistication to any home.
Also known as: 045923612671, 60-1267

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Material: Glass, Steel
Standards: California Proposition 65
Light Technology: Incandescent
Color: Mahogany Bronze
Base: Medium Screw (E26)
Volts AC: 120
Standards: California Proposition 65
Color: Mahogany Bronze
Wattage: 100
Material: Glass, Steel
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)