F13T5CWBL16 6/CS 1/SKU

Item #: 188363

Cat #: F13T5CW/BL/1/6

UPC: 046135213151

Sign In or Register to view pricing and more.
13W, 21" MOL, T5, preheat fluorescent lamp with miniature bi pin bases, Utility Cool White phosphor, 4200K color temperature, 60 CRI, blister package with 6 per case, 1 per SKU *Sylvania Part # 21315* *** Not for Sale in Vermont due to State Regulations ***

Overview

13W, 21" MOL, T5, preheat fluorescent lamp with miniature bi pin bases, Utility Cool White phosphor, 4200K color temperature, 60 CRI, blister package with 6 per case, 1 per SKU *Sylvania Part # 21315* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135213151, F13T5CW/BL/1/6

Specifications

Color Temperature: 4200 (Cool White)
Wattage: 13
Length: 21 in
Material: Glass
Lumens: 860
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 4200 (Cool White)
Length: 21 in
Lumens: 860
Light Technology: Fluorescent
Wattage: 13
Material: Glass
Color Rendering Index (CRI): 60
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)