Door Coupling Handle, Red/Yellow, S Handle, IP66, Requires 140M-C-DNC coupler, For 140MT, ME Mtr Protection Ckt-Br

Item #: 1883587

Cat #: 140MT-SY

UPC: 191326740098

Door Coupling Handle, Red/Yellow, S Handle, Type 3, 3R, 4, 4X, 12 (IP66), Requires 140MT-C-DNC coupler, For 140MT, ME Mtr Protection Ckt-Br
Sign In or Register to view pricing and more.

No associated products found.

Overview

Door Coupling Handle, Red/Yellow, S Handle, Type 3, 3R, 4, 4X, 12 (IP66), Requires 140MT-C-DNC coupler, For 140MT, ME Mtr Protection Ckt-Br
Bulletin 140MT Motor Protection Circuit Breakers (MPCBs) or Motor ProtectiveSwitching Devices (MPSDs) are UL Listed as Manual, Self-Protected Combination MotorControllers (Type E) and Manual Motor Controllers (with approvals for Suitable asMotor Disconnect and Suitable for use in Group Installation).
Also known as: 191326740098, 140MT-SY

Specifications

Type: Selector Handle
Color: Red/Yellow
Family / Style: 140M
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Type: Selector Handle
Family / Style: 140M
Color: Red/Yellow
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)