This product may not be available in all locations.
![Door Coupling Handle, Black, S Handle, IP66, Requires 140M-C-DNC coupler, For 140MT, ME Mtr Protection Ckt-Br Door Coupling Handle, Black, S Handle, IP66, Requires 140M-C-DNC coupler, For 140MT, ME Mtr Protection Ckt-Br](https://rexel-cdn.com/products/140mt-sb.jpg?i=67156509-579F-489F-AF37-BEA40FD90161&f=420)
Door Coupling Handle, Black, S Handle, IP66, Requires 140M-C-DNC coupler, For 140MT, ME Mtr Protection Ckt-Br
Item #: 1883586
Cat #: 140MT-SB
UPC: 191326740081
Sign In or Register to view pricing and more.
Documents & Guides
Door Coupling Handle, Black, S Handle, Type 3, 3R, 4, 4X, 12 (IP66), Requires 140MT-C-DNC coupler, For 140MT, ME Mtr Protection Ckt-Br
Overview
Door Coupling Handle, Black, S Handle, Type 3, 3R, 4, 4X, 12 (IP66), Requires 140MT-C-DNC coupler, For 140MT, ME Mtr Protection Ckt-Br
Bulletin 140MT Motor Protection Circuit Breakers (MPCBs) or Motor ProtectiveSwitching Devices (MPSDs) are UL Listed as Manual, Self-Protected Combination MotorControllers (Type E) and Manual Motor Controllers (with approvals for Suitable asMotor Disconnect and Suitable for use in Group Installation).
Also known as: 191326740081, 140MT-SB
Specifications
Color: | Black |
Type: | Selector Handle |
Family / Style: | 140M |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
Color: | Black |
Family / Style: | 140M |
Type: | Selector Handle |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
Customer Reviews
No reviews for this product
(0)