Auxiliary Trip Contact, Front Mount, 1NC/1NO Short Circuit & Overload Trip Indicating, For 140MT/UT

Item #: 1883577

Cat #: 140MT-C-AFAR10A01

UPC: 191326739283

Documents & Guides
Auxiliary Trip Contact, Front Mount, 1 Normally Closed Standard, 1 Normally OPen Short Circuit & Overload Trip Indicating, For 140MT, Motor Protection Breaker & 140UT Breaker
Sign In or Register to view pricing and more.

No associated products found.

Overview

Auxiliary Trip Contact, Front Mount, 1 Normally Closed Standard, 1 Normally OPen Short Circuit & Overload Trip Indicating, For 140MT, Motor Protection Breaker & 140UT Breaker
Our Bulletin 140MT motor circuit protectors (D9N version) provide magnetic short-circuit and rated up to 40A.These can be applied as part of three component starters in combination with Contactors and Overload relays. Tap conductor ratings allow smaller conductors in group motor installations, saving you money. Motor circuit protectors are tested with contactors and overload relays to provide high short circuit protection.
Also known as: 191326739283, 140MT-C-AFAR10A01

Specifications

Poles: 2
Mounting: Front
Family / Style: 140M
Type: Auxiliary/Trip Contact
Poles: 2
Family / Style: 140M
Mounting: Front
Type: Auxiliary/Trip Contact

Customer Reviews

No reviews for this product
(0)