Auxiliary Contact, Side Mounted, 2 NC, 9 MM Wide, For 140MT

Item #: 1883576

Cat #: 140MT-C-ASA02

UPC: 191326739498

Sign In or Register to view pricing and more.
Documents & Guides
Auxiliary Contact, Side Mounted, 2 Normally Closed, 9 MM Wide, For 140MT

Overview

Auxiliary Contact, Side Mounted, 2 Normally Closed, 9 MM Wide, For 140MT
Our Bulletin 140MT motor circuit protectors (D9N version) provide magnetic short-circuit and rated up to 40A.These can be applied as part of three component starters in combination with Contactors and Overload relays. Tap conductor ratings allow smaller conductors in group motor installations, saving you money. Motor circuit protectors are tested with contactors and overload relays to provide high short circuit protection.
Also known as: 191326739498, 140MT-C-ASA02

Specifications

Poles: 2
Mounting: Side, Right
Type: Auxiliary Contactor
Family / Style: 140M
Poles: 2
Type: Auxiliary Contactor
Mounting: Side, Right
Family / Style: 140M

Customer Reviews

No reviews for this product
(0)