Breaker -Current Limiting , D-Frame, 2 Pole, Rated Current 2 Amp, 65 kAIC @ 480Volt AC

Item #: 1883572

Cat #: 140UT-D7D2-B20

UPC: 191326563338

Sign In or Register to view pricing and more.
Documents & Guides
Breaker -Current Limiting , D-Frame, 2 Pole, Rated Current 2 Amp, 65 kAIC @ 480Volt AC

Overview

Breaker -Current Limiting , D-Frame, 2 Pole, Rated Current 2 Amp, 65 kAIC @ 480Volt AC
Our Bulletin 140UT-D molded case circuit breaker UL489 and IEC 60947-2 Listed circuit breaker are for global applications. The current-limiting circuit breaker provides fixed short-circuit and overcurrent protection and offers high interrupting ratings for 2- and 3-pole devices.
Also known as: 191326563338, 140UT-D7D2-B20

Specifications

Poles: 2
Family / Style: 140U
Type: Manual Motor Protector
Amps: 2
Size: D Frame
Volts AC: 277/480
Interrupt Rating AC: 65 kA
Poles: 2
Type: Manual Motor Protector
Size: D Frame
Interrupt Rating AC: 65 kA
Family / Style: 140U
Amps: 2
Volts AC: 277/480

Customer Reviews

No reviews for this product
(0)