LED Backlit Flat Panel, 2x2, Selectable Wattage, Lumen & CCT, 120-277V, Motion/Daylight Sensor

Item #: 1883437

Cat #: PANELF4BS045UNVD8SC722GWHM

UPC: 046135622564

Documents & Guides
LED Backlit Flat Panel, 2x2, Selectable Wattage: 36/40/45, Lumen: 4500/5000/5625, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, Dimmable, Motion/Daylight Sensor, 1 per SKU, 4 per Case *Sylvania Product Code 62256* *Sylvania Part # 62256*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Backlit Flat Panel, 2x2, Selectable Wattage: 36/40/45, Lumen: 4500/5000/5625, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, Dimmable, Motion/Daylight Sensor, 1 per SKU, 4 per Case *Sylvania Product Code 62256* *Sylvania Part # 62256*
Also known as: 046135622564, PANELF4BS045UNVD8SC722GWHM

Specifications

Mounting: Recessed, Surface
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Type: Dimmable
Color: White
Light Technology: LED
Dimmable: Yes
Mounting: Recessed, Surface
Width: 24 in, 2 ft
Type: Dimmable
Light Technology: LED
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 24 in , 2 ft
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)