13W PAR38 LED Lamp, 40K

Item #: 1883379

Cat #: 13PAR38/LED/940/F40/DIM/GULW/T20-6/1FB

UPC: 046677567811

Sign In or Register to view pricing and more.
Documents & Guides
LED PAR38 Lamp, 13 Watt, 120V, CRI: 90, Lumens: 1200, Color Temperature: 4000K, Dimmable With Specific Dimmers Only, 1 per SKU, 6 per Pack *Philips 6NC 567800, 12NC 929003030304*

Overview

LED PAR38 Lamp, 13 Watt, 120V, CRI: 90, Lumens: 1200, Color Temperature: 4000K, Dimmable With Specific Dimmers Only, 1 per SKU, 6 per Pack *Philips 6NC 567800, 12NC 929003030304*
Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.
Also known as: 046677567811, 13PAR38/LED/940/F40/DIM/GULW/T20-6/1FB

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Wattage: 13
Color Rendering Index (CRI): 90
Lumens: 1200
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Shape: PAR38 (Sealed Beam)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)