This product has been discontinued.
13W PAR38 LED Lamp, 30K
Item #: 1883377
Cat #: 13PAR38/LED/930/F40/DIM/GULW/T20-6/1FB
UPC: 046677567804
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED PAR38 Lamp, 13 Watt, 120V, CRI: 90, Lumens: 1200, Color Temperature: 3000K, Dimmable With Specific Dimmers Only, 1 per SKU, 6 per Pack *Philips #567800*
Overview
LED PAR38 Lamp, 13 Watt, 120V, CRI: 90, Lumens: 1200, Color Temperature: 3000K, Dimmable With Specific Dimmers Only, 1 per SKU, 6 per Pack *Philips #567800*
Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.
Also known as: 046677567804, 13PAR38/LED/930/F40/DIM/GULW/T20-6/1FB
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 13 |
Color Rendering Index (CRI): | 90 |
Shape: | PAR38 (Sealed Beam) |
Lumens: | 1200 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 90 |
Lumens: | 1200 |
Dimmable: | Yes |
Wattage: | 13 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)