This product has been discontinued.
8.5W PAR30 LED Lamp, 27K
Item #: 1883189
Cat #: 8.5PAR30S/LED/927/F40/DIM/GULW/T20-6/1FB
UPC: 046677568030
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Dimmable LED Lamp, E26 Base (Medium Screw), PAR30 Bulb, 8.5 Watt, 120 Volts, 800 Lumens, 90 CRI, 2700K, Clear Finish
Overview
Dimmable LED Lamp, E26 Base (Medium Screw), PAR30 Bulb, 8.5 Watt, 120 Volts, 800 Lumens, 90 CRI, 2700K, Clear Finish
Also known as: 046677568030, 8.5PAR30S/LED/927/F40/DIM/GULW/T20-6/1FB
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Lumens: | 800 |
Color Rendering Index (CRI): | 90 |
Color Temperature: | 2700 (Warm White) |
Wattage: | 8.500 |
Light Technology: | LED |
Base: | Medium Screw (E26) |
Lumens: | 800 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Volts AC: | 120 |
Color Rendering Index (CRI): | 90 |
Wattage: | 8.500 |
Customer Reviews
No reviews for this product
(0)