This product has been discontinued.
8.5W PAR30L LED Lamp, 30K
Item #: 1883177
Cat #: 8.5PAR30L/LED/930/F25/DIM/GULW/T20-6/1FB
UPC: 046677567958
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Dimmable LED Lamp, 8.5W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 850, CRI: 90, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips OC# 567957 - 12NC 929003027004 - Part # 8.5PAR30L/LED/930/F25/DIM/GULW/T20 6/1FB. Rated for Wet Locations. 75W Equivalent.
Overview
Dimmable LED Lamp, 8.5W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 850, CRI: 90, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips OC# 567957 - 12NC 929003027004 - Part # 8.5PAR30L/LED/930/F25/DIM/GULW/T20 6/1FB. Rated for Wet Locations. 75W Equivalent.
Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.
Also known as: 046677567958, 8.5PAR30L/LED/930/F25/DIM/GULW/T20-6/1FB
Specifications
Color Temperature: | 3000 (Warm White) |
Lumens: | 850 |
Base: | Medium Screw (E26) |
Shape: | PAR30L (Sealed Beam Long), PAR30 (Sealed Beam) |
Volts AC: | 120 |
Type: | Dimmable |
Color Rendering Index (CRI): | 90 |
Wattage: | 8.800 |
Dimmable: | Yes |
Diameter: | 3.750 in |
Angle: | 25° |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 90 |
Dimmable: | Yes |
Angle: | 25° |
Lumens: | 850 |
Shape: | PAR30L (Sealed Beam Long), PAR30 (Sealed Beam) |
Type: | Dimmable |
Wattage: | 8.800 |
Diameter: | 3.750 in |
Customer Reviews
No reviews for this product
(0)