This product has been discontinued.
8.5W PAR30L LED Lamp, 27K
Item #: 1883174
Cat #: 8.5PAR30L/LED/927/F25/DIM/GULW/T20-6/1FB
UPC: 046677567941
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED PAR30L Lamp, E26 Medium Screw, 8.5 Watt, 120 Volt, 800 Lumens, 2700K CCT, 90 CRI
Overview
LED PAR30L Lamp, E26 Medium Screw, 8.5 Watt, 120 Volt, 800 Lumens, 2700K CCT, 90 CRI
Also known as: 046677567941, 8.5PAR30L/LED/927/F25/DIM/GULW/T20-6/1FB
Specifications
Shape: | PAR30L (Sealed Beam Long) |
Volts AC: | 120 |
Lumens: | 800 |
Color Rendering Index (CRI): | 90 |
Color Temperature: | 2700 (Warm White) |
Wattage: | 8.500 |
Light Technology: | LED |
Shape: | PAR30L (Sealed Beam Long) |
Lumens: | 800 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Volts AC: | 120 |
Color Rendering Index (CRI): | 90 |
Wattage: | 8.500 |
Customer Reviews
No reviews for this product
(0)