This product has been discontinued.
16W A19 LED Lamp, 22-27K
Item #: 1883151
Cat #: 16A19/PER/927-22/P/E26/WG-6/1FB-T20
UPC: 046677561024
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Dimmable LED Lamp, 16W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 1600, CRI: 90, Color Temperature: 2700K-2200K Warm White, Rated Average Life: 15,000 Hrs. *Philips Part # 561027* 12NC 929002285504. 100W Equivalent. California Title 20 Compliant.
Overview
Dimmable LED Lamp, 16W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 1600, CRI: 90, Color Temperature: 2700K-2200K Warm White, Rated Average Life: 15,000 Hrs. *Philips Part # 561027* 12NC 929002285504. 100W Equivalent. California Title 20 Compliant.
Also known as: 046677561024, 16A19/PER/927-22/P/E26/WG-6/1FB-T20
Specifications
Base: | Medium Screw (E26) |
Color Temperature: | 2500 (Warm White), 2700 (Warm White), 2400 (Warm White) |
Volts AC: | 120 |
Lumens: | 1100 |
Color Rendering Index (CRI): | 80 |
Shape: | A19 (Arbitrary) |
Wattage: | 16 |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Wattage: | 16 |
Dimmable: | Yes |
Color Temperature: | 2500 (Warm White), 2700 (Warm White), 2400 (Warm White) |
Lumens: | 1100 |
Shape: | A19 (Arbitrary) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)