This product has been discontinued.
3.8W A15 LED Lamp, 22-27K
Item #: 1883147
Cat #: 3.8A15/PER/927-922/CL/G/E26/WGX1FB-T20
UPC: 046677549381
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Dimmable LED Lamp with Philips Warm Glow Effect, 3.8W, 120V, Bulb: A-Type (A15), Base: Medium Screw (E26), Lumens: 350, CRI: 90, Color Temperature: 2700-2200K (Warm Glow), Rated Average Life: 15,000 Hrs. Philips Part # 549386, 12NC 929002205304. California TITLE-20 Compliant.
Overview
Dimmable LED Lamp with Philips Warm Glow Effect, 3.8W, 120V, Bulb: A-Type (A15), Base: Medium Screw (E26), Lumens: 350, CRI: 90, Color Temperature: 2700-2200K (Warm Glow), Rated Average Life: 15,000 Hrs. Philips Part # 549386, 12NC 929002205304. California TITLE-20 Compliant.
Philips LED vintage-style lamps allow you to maintain a warm, classic light effect while providing longer life and energy savings.
Also known as: 046677549381, 3.8A15/PER/927-922/CL/G/E26/WGX1FB-T20, fridge lamp
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Temperature: | 2200 (Warm White), 2700 (Warm White) |
Shape: | A15 (Arbitrary) |
Lumens: | 350 |
Color Rendering Index (CRI): | 90 |
Diameter: | 1.875 in |
Wattage: | 3.800 |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Color Temperature: | 2200 (Warm White), 2700 (Warm White) |
Lumens: | 350 |
Diameter: | 1.875 in |
Dimmable: | Yes |
Volts AC: | 120 |
Shape: | A15 (Arbitrary) |
Color Rendering Index (CRI): | 90 |
Wattage: | 3.800 |
Customer Reviews
No reviews for this product
(0)