Adapter, BNC 75ohm, Module Base, Blue

Item #: 1882928

Cat #: CMBA75BUY

UPC: 074983035816

Sign In or Register to view pricing and more.
Documents & Guides
Module supplied with 75 ohm industry standard BNC coupler, Blue.

Overview

Module supplied with 75 ohm industry standard BNC coupler, Blue.
Also known as: 074983035816, CMBA75BUY

Specifications

Color: Blue
Material: Plastic
Connector Type: BNC
Color: Blue
Connector Type: BNC
Material: Plastic

Customer Reviews

No reviews for this product
(0)