Fence Post Ground Connector, 4", 8 - 4 AWG

Item #: 188269

Cat #: GAR224C

UPC: 781810237205

Sign In or Register to view pricing and more.
Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 4 Inch, 8 to 4 AWG, For Copper Conductors Only, Suitable for Direct Burial

Overview

Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 4 Inch, 8 to 4 AWG, For Copper Conductors Only, Suitable for Direct Burial
Also known as: 781810237205, GAR224C

Specifications

Material: Copper
Diameter: 4 in
Standards: California Proposition 65
Allowable Gauge Range: 7 - 4
Material: Copper
Standards: California Proposition 65
Diameter: 4 in
Allowable Gauge Range: 7 - 4

Customer Reviews

No reviews for this product
(0)