Axial Fan, Compact, 4", 230VAC, 50/60Hz, Black

Item #: 18826
Cat #: A6AXFN2
UPC: 783510221300
Sign In or Register to view pricing and more.
Documents & Guides
Axial Fan, Compact, 4 Inch, 230VAC, 50/60Hz, Black

Overview

Axial Fan, Compact, 4 Inch, 230VAC, 50/60Hz, Black
Also known as: 783510221300, A6AXFN2

Specifications

Mounting: Panel
Color: Black
Material: Steel
Diameter: 4 in
Mounting: Panel
Material: Steel
Color: Black
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)