Raised Panel Labels

Item #: 188230

Cat #: M71EP-167-593

UPC: 662820927921

Sign In or Register to view pricing and more.
Documents & Guides
Raised Panel Labels, Dimensions: 1.2" x 1.5", Color: White, Finish: Gloss, Compatible With: BMP71 Printer, Includes: 100/Box

Overview

Raised Panel Labels, Dimensions: 1.2" x 1.5", Color: White, Finish: Gloss, Compatible With: BMP71 Printer, Includes: 100/Box
Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.
Also known as: 662820927921, M71EP-167-593

Specifications

Material: Polyester
Length: 1 1/2 in
Color: White
Width: 1.500 in
Material: Polyester
Color: White
Length: 1 1/2 in
Width: 1.500 in

Customer Reviews

No reviews for this product
(0)