Single Door encl. Mild Steel, MAS with Plate, 400x300x210mm, Light Gray

Item #: 1882176

Cat #: MAS0403021R5

UPC: 783510487577

Documents & Guides
With metric sizing, appealing design and a suit of accessories the MAS is a perfect global solution. This Single Door Enclosure Mild Steel, MAS with Plate, MAS0403021R5 item measures 400x300x210mm with a material of Mild Steel color Light Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

With metric sizing, appealing design and a suit of accessories the MAS is a perfect global solution. This Single Door Enclosure Mild Steel, MAS with Plate, MAS0403021R5 item measures 400x300x210mm with a material of Mild Steel color Light Gray.
The mild steel single door wall mounted enclosure range, MAS, with a IP 66 protection degree, is available off the shelf in many different sizes. This enclosure range is well suited for many different applications. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure.
Also known as: 783510487577, MAS0403021R5

Specifications

Color: Light Gray
Material: Steel
Height: 15.750 in
Width: 11.810 in
Depth: 8.270 in
Finish: Powder Coated
Color: Light Gray
Height: 15.750 in
Depth: 8.270 in
Material: Steel
Width: 11.810 in
Finish: Powder Coated

Customer Reviews

No reviews for this product
(0)