Contactor, IEC, Full Voltage, Non-Reversing, 12A, 3P, 120/110VAC"

Item #: 188207

Cat #: CE15CN3AB

UPC: 782113778624

Sign In or Register to view pricing and more.
Documents & Guides
12 Amp, IEC, Full Voltage, Non-Reversing Contactor, Freedom, Size A, 3-Pole, 120/110 Volt AC Coil

Overview

12 Amp, IEC, Full Voltage, Non-Reversing Contactor, Freedom, Size A, 3-Pole, 120/110 Volt AC Coil
Also known as: 782113778624, CE15CN3AB

Specifications

Family / Style: Freedom
Volts AC Control: 110/120
Mounting: Panel, DIN Rail
Poles: 3
Amps: 12
Volts AC: 600
Size: 45 mm
Family / Style: Freedom
Mounting: Panel, DIN Rail
Amps: 12
Size: 45 mm
Volts AC Control: 110/120
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)