Wireway Connector, Type 12 Lay-In, 6" x 6"

Item #: 18819

Cat #: F66LB

UPC: 783510186807

Documents & Guides
Wireway U-Connector for Lay-In Type 12, 6 x 6 Inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway U-Connector for Lay-In Type 12, 6 x 6 Inch
When wireway enters an enclosure, a box connector like the nVent HOFFMAN HOFF66LB should be used on the inside of the enclosure to ensure a tight seal.
Also known as: 783510186807, F66LB

Specifications

IP/NEMA Rating: IP54, NEMA 12
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)