Decora Wallplate, 4-Gang, Thermoset, Light Almond, Midway

Item #: 18818

Cat #: 80612-T

UPC: 078477276730

Sign In or Register to view pricing and more.
Documents & Guides
4-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Material: Thermoset, Device Mount - Color/Finish: Light Almond.

Overview

4-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Material: Thermoset, Device Mount - Color/Finish: Light Almond.
4-Gang Decora/GFCI Device Decora Wallplate, Midway Size, Thermoset, Device Mount, Light Almond
Also known as: 078477276730, 80612-T

Specifications

Size: Midway
Color: Light Almond
Mounting: Device
Type: GFCI, Decora
Material: Plastic
Gangs: 4
Size: Midway
Mounting: Device
Material: Plastic
Color: Light Almond
Type: GFCI, Decora
Gangs: 4

Customer Reviews

No reviews for this product
(0)