This product may not be available in all locations.

Proximity Sensor, Inductive, 12mm, 10-30VDC, 3 Wire
Item #: 18817
Cat #: 872C-D4NP12-D4
UPC: 662468299701
Documents & Guides
Proximity Sensor, Inductive, 3-Wire DC, 12 mm Tubular, 10 -30 Volt DC, 4 mm Sensing Distance, Non-Shielded, Normally Open Output, Micro QD Connection
Sign In or Register to view pricing and more.
Grace Technologies
P-R2#2-M5RF5-U357 Programming Port, Cat 5e Ethernet, GFCI Inside-Outlet, 15A, Type 4X
Item #: 411405
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Proximity Sensor, Inductive, 3-Wire DC, 12 mm Tubular, 10 -30 Volt DC, 4 mm Sensing Distance, Non-Shielded, Normally Open Output, Micro QD Connection
Bulletin 872C WorldProx™ Tubular General Purpose Inductive Proximity Sensors are the perfect all-purpose answer for less aggressive yet still demanding applications. Economical, easy to use, reliable and flexible, these general purpose sensors come in a wide range of sizes, output configurations and connection options.
Also known as: 662468299701, 872C-D4NP12-D4
Specifications
Amps: | 0.200 |
Diameter: | 12 mm |
Range: | 4 mm |
Material: | Nickel Plated Brass |
IP/NEMA Rating: | IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
Pins: | 3 |
Mounting: | Threaded |
Volts DC Range: | 10 - 30 |
Amps: | 0.200 |
Range: | 4 mm |
IP/NEMA Rating: | IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
Mounting: | Threaded |
Diameter: | 12 mm |
Material: | Nickel Plated Brass |
Pins: | 3 |
Volts DC Range: | 10 - 30 |
Customer Reviews
No reviews for this product
(0)