Ducting, Vinyl, Flexible, 4" Dia., 50' Long, White

Item #: 188149

Cat #: 219L

UPC: 039899002192

Documents & Guides
Ducting, Vinyl, Flexible, Diameter: 4 Inch, Length: 50 Feet, Color: White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ducting, Vinyl, Flexible, Diameter: 4 Inch, Length: 50 Feet, Color: White
Also known as: 039899002192, 219L

Specifications

Color: White
Diameter: 4 in
Width: 50 ft
Color: White
Width: 50 ft
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)