DS7 soft start controller

Item #: 1881082
Cat #: DS7-342SX004N0-N
UPC: 786685457642
Sign In or Register to view pricing and more.
C-H DS7-340SX070N0-N

Overview

C-H DS7-340SX070N0-N
Also known as: 786685457642, DS7-342SX004N0-N

Specifications

Phase: 3
Poles: 3
Mounting: DIN Rail
Horsepower: 2
IP/NEMA Rating: IP20
Amps: 3.700
Volts AC Control: 110/130
Volts AC Range: 200 - 480
Phase: 3
Mounting: DIN Rail
IP/NEMA Rating: IP20
Volts AC Control: 110/130
Poles: 3
Horsepower: 2
Amps: 3.700
Volts AC Range: 200 - 480

Customer Reviews

No reviews for this product
(0)