150W Barn Light, HPS, 120V

Item #: 188101

Cat #: TDD150SL120M2

UPC: 745973506172

Sign In or Register to view pricing and more.
Documents & Guides
Barn Light, 150W HPS, 120V, Twist-Lock Photocontrol Receptacle, Includes: Mounting Arm, Lamp

Overview

Barn Light, 150W HPS, 120V, Twist-Lock Photocontrol Receptacle, Includes: Mounting Arm, Lamp
Formed aluminum reflector and open-bottom refractor for ease of maintenance and lamp replacement. Prismatic refractor provides uniform symmetrical Type V distribution. Mounting arm and all mounting hardware included in carton. Photocell and lamp are included. 120V.
Also known as: 745973506172, TDD150SL120M2, area light

Specifications

Mounting: Arm
Volts AC: 120
Wattage: 150
Color: Silver
Material: Aluminum
Light Technology: HID
Mounting: Arm
Wattage: 150
Material: Aluminum
Volts AC: 120
Color: Silver
Light Technology: HID

Customer Reviews

No reviews for this product
(0)