
Cable Spool 4in, Qty 10
Item #: 188067
Cat #: P4SPOOL
UPC: 783510142476
Documents & Guides
Cable Distribution Spool (10), Bulletin Daccy (datacom Accessories And Hardware), Size/dims: 4", Material/finish: Plastic
Sign In or Register to view pricing and more.
No associated products found.
Overview
Cable Distribution Spool (10), Bulletin Daccy (datacom Accessories And Hardware), Size/dims: 4", Material/finish: Plastic
The Cable Spools organize and direct cable while maintaining a minimum cable radius. They fasten easily to Heavy Duty or Seismic racks with a single screw. The spools can also be used with patch panels, grid straps or plywood walls for general cable management. The necessary mounting screws are included.
Also known as: 783510142476, P4SPOOL
Specifications
Material: | ABS |
Color: | Black |
Finish: | Smooth Gloss |
Height: | 4.330 in |
Material: | ABS |
Finish: | Smooth Gloss |
Color: | Black |
Height: | 4.330 in |
Customer Reviews
No reviews for this product
(0)